Round Radial Ball Bearing, Open Closure, 0.625 in Bore Dia
- Mfr # SSR10
- Zoro # G009925752
product price:Â
$
36.25
/ea
Key Features
Type
Round
Closure
Open
Bore Diameter
0.625 in
Outside Diameter
1.375 in
Bearing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSR10
- Zoro #
- G009925752
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Open
- Bearing Material
- Stainless Steel
- Lubricant Material
- Light Oil Preservative
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.625 in
- Outside Diameter
- 1.375 in
Description
Deep Groove Ball Bearing, Stainless Steel, Inch, 0.625-in. Bore Dia., 1.375-in. OD, 0.28125-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.