Round Radial Ball Bearing, Open Closure, 2.75 in Bore Dia
- Mfr # XLS2 3/4 C3 BULK
- Zoro # G609925824
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Type
Round
Closure
Open
Bore Diameter
2-3/4 in
Outside Diameter
4-1/8 in
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XLS2 3/4 C3 BULK
- Zoro #
- G609925824
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Open
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Lubricant Material
- Light Oil Preservative
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- ABEC Rating
- ABEC 1
- Seal Type
- Open
Dimensions
- Bore Diameter
- 2-3/4 in
- Outside Diameter
- 4-1/8 in
- Outer Ring Width
- 0.688 in
Description
Deep Groove Ball Bearing, Inch Dimensions, Extra Light Series, 2.75-in. Bore Dia., 4.125-in. OD, 0.6875-in. W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.