Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Single Shielded Closure, 20 mm Bore Dia
- Mfr # 87504
- Zoro # G509927959
product price:Â
$
12.59
/ea
Key Features
Type
Round
Closure
Single Shielded
Bore Diameter
20 mm
Outside Diameter
47 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87504
- Zoro #
- G509927959
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 47 mm
Details
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Single Shielded
- Bearing Material
- 52100 Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
Description
Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.