Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Single Shielded Closure, 35 mm Bore Dia
- Mfr # 87507
- Zoro # G009927923
product price:Â
$
28.15
/ea
Key Features
Type
Round
Closure
Single Shielded
Bore Diameter
35 mm
Outside Diameter
72 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87507
- Zoro #
- G009927923
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Single Shielded
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 72 mm
- Outer Ring Width
- 21 mm (Inner Race); 17 mm (Outer Race)
Description
Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 35mm Bore Dia., 72mm Outside Dia., 0.669-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.