Single Groove Cast Iron Sheave, 1/2-in. Bore Dia., Finished bore w/ No Keyway Bore Type, 2.6-in. OD

  • Mfr # AK26 X 1/2

  • Zoro # G009924908


product price:  $14.79
/ea

Key Features

Pulley Outside Dia.
2.6 in
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK26 X 1/2
Zoro #
G009924908
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
2.6 in
Bore Dia. (In.)
1/2 in

Details

Number of Grooves
1
For V-Belt Section
3L; 4L; A
Item
V-Belt Pulley

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.