
Single Groove Cast Iron Sheave, 1/2-in. Bore Dia., Finished bore w/ No Keyway Bore Type, 5.95-in. OD
Mfr # AK61 X 1/2
Zoro # G909925043
product price:Â $36.45
/eaKey Features
Pulley Outside Dia.
5.95 in
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK61 X 1/2
Zoro #
G909925043
UPC #
-
Country of Origin
China
Dimensions
Pulley Outside Dia.
5.95 in
Bore Dia. (In.)
1/2 in
Details
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Item
V-Belt Pulley
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.