Shop TRITAN
See all product information
Create Account
Single Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.5-in. OD
- Mfr # BK25 X 7/8
- Zoro # G309924950
product price:Â
$
17.35
/ea
Key Features
Pulley Outside Dia.
2-1/2 in
Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Bore Dia. (In.)
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK25 X 7/8
- Zoro #
- G309924950
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 2-1/2 in
- Bore Dia. (In.)
- 7/8 in
Details
- Number of Grooves
- 1
- For V-Belt Section
- 4L; A; 5L; B
- Item
- V-Belt Pulley