Zoro Homepage

Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.95-in. Outside Dia.

  • Mfr # BK62H

  • Zoro # G009925004


product price: $38.95
/ea

Key Features

Pulley Outside Dia.
5.95 in
Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Bore Dia. (In.)
3/8 to 1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK62H
Zoro #
G009925004
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.95 in
Bore Dia. (In.)
3/8 to 1-7/16 in

Details

Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Item
V-Belt Pulley

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.