Single Grv Cast Iron Sheave, 15/16-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD

  • Mfr # BK50 X 15/16

  • Zoro # G509924972


product price:  $37.59
/ea

Key Features

Pulley Outside Dia.
4-3/4 in
Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Bore Dia. (In.)
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK50 X 15/16
Zoro #
G509924972
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
4-3/4 in
Bore Dia. (In.)
0.938 in

Details

Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Item
V-Belt Pulley

Description

Single Groove Cast Iron Sheave, 15/16-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.