
Single Grv Cast Iron Sheave, 15/16-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD
Mfr # BK57 X 15/16
Zoro # G609924827
product price:Â $38.35
/eaKey Features
Pulley Outside Dia.
5.45 in
Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Bore Dia. (In.)
0.938 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK57 X 15/16
Zoro #
G609924827
UPC #
-
Country of Origin
China
Dimensions
Pulley Outside Dia.
5.45 in
Bore Dia. (In.)
0.938 in
Details
Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Item
V-Belt Pulley
Description
Single Groove Cast Iron Sheave, 15/16-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.