
Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD
Mfr # AK46 X 3/4
Zoro # G509924941
product price:Â $35.75
/eaKey Features
Pulley Outside Dia.
4.45 in
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK46 X 3/4
Zoro #
G509924941
UPC #
-
Country of Origin
China
Dimensions
Pulley Outside Dia.
4.45 in
Bore Dia. (In.)
3/4 in
Details
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Item
V-Belt Pulley
Description
Single Groove Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.