Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD

  • Mfr # AK59 X 3/4

  • Zoro # G509924958


product price:  $37.99
/ea

Key Features

Pulley Outside Dia.
5-3/4 in
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK59 X 3/4
Zoro #
G509924958
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
5-3/4 in
Bore Dia. (In.)
3/4 in

Details

Number of Grooves
1
For V-Belt Section
3L; 4L; A
Item
V-Belt Pulley

Description

Single Groove Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.