Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 8.75-in. OD

  • Mfr # BK90 X 7/8

  • Zoro # G109924891


product price:  $67.95
/ea

Key Features

Pulley Outside Dia.
8-3/4 in
Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Bore Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK90 X 7/8
Zoro #
G109924891
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
8-3/4 in
Bore Dia. (In.)
7/8 in

Details

Number of Grooves
1
For V-Belt Section
4L; A; 5L; B
Item
V-Belt Pulley

Description

Single Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 8.75-in. OD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.