Shop TRITAN
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT
Mfr # 60-1R
Zoro # G823395489
product price:Â
$
83.85
/ea
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
3/4 in
Series
Standard Riveted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-1R
- Zoro #
- G823395489
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Series
- Standard Riveted
- Material
- Carbon Steel
- Item
- Roller Chain
- Tensile Strength
- 9,300 lbf
- Chain Number
- 60
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.