Shop TRITAN
See all product information
Create Account
Single Row Cylindrical Roller Bearings
- Mfr # 2101091328
- Zoro # G122937274
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.312 in
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Number of Inner Ring Flanges
0
Split Bearing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101091328
- Zoro #
- G122937274
- UPC #
- 888569001702
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Number of Inner Ring Flanges
- 0
- Split Bearing
- No
- Closure
- Open
- Item
- Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- Full Complement
- No
- Ring Material Grade
- AISI 52100
- Cage Material
- Brass
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Industry Number
- NU5211M/C3
- Number of Rows
- One
- Ring Material
- Chrome Steel
- Lubrication Openings
- None
- Dynamic Radial Load Capacity
- 21,600 lbf
- Number of Outer Ring Flanges
- 2
- Roller Material
- Chrome Steel
- Static Radial Load Capacity
- 21,400 lbf
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Bore Type
- Cylindrical
- Roller Material Grade
- AISI 52100
Description
Cylindrical Roller Bearing, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 1.312 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 21,600 lbf, Full Complement No, Includes Retaining Ring No