Shop TRITAN
See all product information
Create Account
Single Row Cylindrical Roller Bearings
- Mfr # 2101091333
- Zoro # G622936944
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
212 Degrees F
Bore Diameter
140 mm
Retaining Ring Groove
No
Ring Material Grade
AISI 52100
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101091333
- Zoro #
- G622936944
- UPC #
- 888569001832
- Country of Origin
- China
- Maximum Temperature
- 212 Degrees F
- Item
- Cylindrical Roller Bearing
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Number of Outer Ring Flanges
- 2
- Lubrication Openings
- None
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Number of Rows
- One
- Internal Clearance
- C3
- Ring Material
- Chrome Steel
- Number of Inner Ring Flanges
- 0
- Static Radial Load Capacity
- 270,000 lbf
- Cage Material
- Brass
- Bore Type
- Cylindrical
- Closure
- Open
- Split Bearing
- No
- Full Complement
- No
- Industry Number
- NU5226M/C3
- Dynamic Radial Load Capacity
- 173,000 lbf
Description
Cylindrical Roller Bearing, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 250 mm, Overall Width 3.25 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 173,000 lbf, Full Complement No, Includes Retaining Ring No