Sngl Grv Cast Iron Variable Pitch Sheave, 3/4-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.15-in. OD

  • Mfr # 1VP44 X 3/4

  • Zoro # G009924823


product price:  $41.19
/ea

Key Features

Pulley Outside Dia.
4.4 in
Number of Grooves
1
Pulley Material
Cast Iron
Bore Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VP44 X 3/4
Zoro #
G009924823
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.4 in
Bore Dia. (In.)
3/4 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Item
Variable Pitch Sheave

Description

Single Groove Cast Iron Variable Pitch Sheave, 3/4-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.15-in. OD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.