Special Ball Brng, 0.6945-in. Bre Dia., 2.1248-in. OD, 0.6248-in. W, Hex Bre

  • Mfr # RX84

  • Zoro # G109925898


product price:  $22.39
/ea

Key Features

Seal/Shield Type
Double Sealed
Width
0.6248 in
Flange Dia.
2.1248 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX84
Zoro #
G109925898
UPC #
-
Country of Origin
China

Dimensions

Width
0.6248 in
Flange Dia.
2.1248 in

Details

Item
Ball Bearing
Seal/Shield Type
Double Sealed

Description

Special Ball Bearing, 0.6945-in. Bore Dia., 2.1248-in. OD, 0.6248-in. W, Hex Bore, Flanged Individually Boxed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.