Zoro Homepage

Special Lumber Chain, Offset Link

  • Mfr # 81X OSL

  • Zoro # G009928050


product price: $16.35
/ea

Key Features

Industry Chain Size
81X
Chain Link Material
Carbon Steel
Industry Chain Pitch
2.609 in
Number of Strands
1
Chain Roller Dia.
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81X OSL
Zoro #
G009928050
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
81X
Chain Roller Dia.
0.906 in
Width Between Roller Link Plates
1.06 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
2.609 in
Number of Strands
1
Item
Roller Chain Offset Link
Type
ANSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.