Zoro Homepage

Spherical Plain, 0.375inBore, 0.8125inOD

  • Mfr # 2101078941

  • Zoro # G2082626


product price: $12.19
/ea

Key Features

Bore Dia.
0.375"
Outside Dia.
0.8125"
Width
0.312"
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
8318 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101078941
Zoro #
G2082626
UPC #
888569005335
Country of Origin
China

Dimensions

Bore Dia.
0.375"
Outside Dia.
0.8125"
Width
0.312"

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
8318 Lbf
Dynamic Load Capacity (Lb.)
1664
Lubrication
Light Oil Preservative
Type
Commercial
Temp. Range (F)
-58 to +300° F

Description

Spherical Plain,0.375inBore,0.8125inOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.