Zoro Homepage

Spherical Plain, 0.4375inBore, 0.9062in.OD

  • Mfr # 2101078943

  • Zoro # G2082617


product price: $20.25
/ea

Key Features

Bore Dia.
0.4375"
Outside Dia.
0.9062"
Width
0.343"
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
9442 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101078943
Zoro #
G2082617
UPC #
888569005342
Country of Origin
China

Dimensions

Bore Dia.
0.4375"
Outside Dia.
0.9062"
Width
0.343"

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
9442 Lbf
Type
Commercial
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
1888
Temp. Range (F)
-58 to +300° F

Description

Spherical Plain,0.4375inBore,0.9062in.OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.