Shop TRITAN
See all product information
Create Account
Spherical Plain, 100mm Bore, 210mm OD
Mfr # 2101082371
Zoro # G2082398
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
100mm
Outside Dia.
210mm
Width
46mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
9988 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101082371
- Zoro #
- G2082398
- UPC #
- 888569019004
- Country of Origin
- China
Dimensions
- Bore Dia.
- 100mm
- Outside Dia.
- 210mm
- Width
- 46mm
Details
- Item
- Spherical Plain Bearing
- Ball Material
- 52100 Chrome Plated Steel
- Static Load Capacity
- 9988 Lbf
- Type
- Metric Thrust
- Temp. Range (F)
- -58 to +300° F
- Lubrication
- Light Oil Preservative - PTFE Lined
- Dynamic Load Capacity (Lb.)
- 4994
Description
Spherical Plain, 100mm Bore, 210mm OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.