Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 100mm Bore, 31mm W

  • Mfr # 2101081575

  • Zoro # G2082389


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100mm
Outside Dia.
150mm
Width
31mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
258755 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101081575
Zoro #
G2082389
UPC #
888569016379
Country of Origin
China

Dimensions

Bore Dia.
100mm
Outside Dia.
150mm
Width
31mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
258755 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Type
Angular Contact Metric
Dynamic Load Capacity (Lb.)
129715
Temp. Range (F)
-58 to +300° F

Description

Spherical Plain, 100mm Bore, 31mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.