Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 100mm Bore, Ext.InnerRing

  • Mfr # GEG 100ES

  • Zoro # G2080438


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100mm
Outside Dia.
150mm
Width
55mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
681171 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEG 100ES
Zoro #
G2080438
UPC #
00888569017468
Country of Origin
China

Dimensions

Bore Dia.
100mm
Outside Dia.
150mm
Width
55mm
Bore Diameter
100 mm
Ball Diameter
130 mm
Flat Diameter
100 mm
Outer Ring Width
55 mm
Inner Ring Width
100 mm
Outside Diameter
150 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
681171 Lbf
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
136459
Type
Metric Wide Inner Ring
Temp. Range (F)
-58 to +300° F
Lubrication Openings
Lubrication Groove, Oil Hole
Minimum Temperature
-50 Degrees F
Outer Ring Material
Alloy Steel
Liner Material
No Liner
Static Radial Load Capacity
3,030 kN
Dynamic Radial Load Capacity
607 kN
Self Lubricating Bearing
No
Maximum Temperature
300 Degrees F
Standards
ISO 9001
System of Measurement
Metric
Lubricant Material
MoS2
Closure
Open

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 100 mm, Ball Diameter 130 mm, Outer Ring Width 55 mm, Outside Diameter 150 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 607 kN, Flat Diameter 100 mm, Inner Ring Width 100 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.