Zoro Homepage

Spherical Plain, 100mm Bore, Sealed

  • Mfr # 2101081706

  • Zoro # G2082361


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100mm
Outside Dia.
150mm
Width
55mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
681171 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101081706
Zoro #
G2082361
UPC #
888569016652
Country of Origin
China

Dimensions

Bore Dia.
100mm
Outside Dia.
150mm
Width
55mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
681171 Lbf
Dynamic Load Capacity (Lb.)
136459
Temp. Range (F)
-20 to +248° F
Type
Metric
Lubrication
Molybdenum (MoS2) Coating

Description

Spherical Plain, 100mm Bore, Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.