Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 10mm Bore, 19mm OD

  • Mfr # 2101081711

  • Zoro # G2082355


product price: $13.75
/ea

Key Features

Bore Dia.
10mm
Outside Dia.
19mm
Width
6mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
4721 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101081711
Zoro #
G2082355
UPC #
888569016621
Country of Origin
China

Dimensions

Bore Dia.
10mm
Outside Dia.
19mm
Width
6mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
4721 Lbf
Temp. Range (F)
-58 to +300° F
Lubrication
Light Oil Preservative - PTFE Lined
Type
Metric
Dynamic Load Capacity (Lb.)
1933

Description

Spherical Plain, 10mm Bore, 19mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.