Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 10mm Bore, 22mm OD

  • Mfr # 2101081989

  • Zoro # G2082346


product price: $37.89
/ea

Key Features

Bore Dia.
10mm
Outside Dia.
22mm
Width
7mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
11915 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101081989
Zoro #
G2082346
UPC #
888569017628
Country of Origin
China

Dimensions

Bore Dia.
10mm
Outside Dia.
22mm
Width
7mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
11915 Lbf
Dynamic Load Capacity (Lb.)
2248
Temp. Range (F)
-58 to +300° F
Lubrication
Molybdenum (MoS2) Coating
Type
Metric Heavy

Description

Spherical Plain, 10mm Bore, 22mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.