Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 110mm Bore, HighCapacity

  • Mfr # 2101081720

  • Zoro # G2082285


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110mm
Outside Dia.
160mm
Width
55mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
517061 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101081720
Zoro #
G2082285
UPC #
888569016690
Country of Origin
China

Dimensions

Bore Dia.
110mm
Outside Dia.
160mm
Width
55mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
517061 Lbf
Type
Metric
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative - PTFE Lined
Dynamic Load Capacity (Lb.)
258530

Description

Spherical Plain, 110mm Bore,HighCapacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.