Zoro Homepage

Spherical Plain, 120mm Bore, HighCapacity

  • Mfr # 2101081727

  • Zoro # G2082206


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120mm
Outside Dia.
180mm
Width
70mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
755358 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101081727
Zoro #
G2082206
UPC #
888569016744
Country of Origin
China

Dimensions

Bore Dia.
120mm
Outside Dia.
180mm
Width
70mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
755358 Lbf
Dynamic Load Capacity (Lb.)
377679
Type
Metric
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative - PTFE Lined

Description

Spherical Plain, 120mm Bore,HighCapacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.