Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 12mm Bore, 22mm OD

  • Mfr # GE 12C

  • Zoro # G2082188


product price: $20.35
/ea

Key Features

Bore Dia.
12mm
Outside Dia.
22mm
Width
7mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
6295 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 12C
Zoro #
G2082188
UPC #
00888569016706
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
22mm
Width
7mm
Flat Diameter
12 mm
Outside Diameter
22 mm
Bore Diameter
12 mm
Inner Ring Width
10 mm
Ball Diameter
18 mm
Outer Ring Width
7 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
6295 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Dynamic Load Capacity (Lb.)
2473
Temp. Range (F)
-58 to +300° F
Type
Metric
Minimum Temperature
-50 Degrees F
Outer Ring Material
Alloy Steel
System of Measurement
Metric
Standards
ISO 9001
Closure
Open
Lubricant Material
MoS2
Liner Material
PTFE
Finish
Chrome Plated
Self Lubricating Bearing
Yes
Maximum Temperature
300 Degrees F
Dynamic Radial Load Capacity
11 kN
Static Radial Load Capacity
28 kN

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material PTFE, Bore Diameter 12 mm, Ball Diameter 18 mm, Outer Ring Width 7 mm, Outside Diameter 22 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 11 kN, Finish Chrome Plated, Flat Diameter 12 mm, Inner Ring Width 10 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.