Zoro Homepage

Spherical Plain, 12mm Bore, Maint. Free

  • Mfr # 2101082001

  • Zoro # G2082151


product price: $35.79
/ea

Key Features

Bore Dia.
12mm
Outside Dia.
26mm
Width
9mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
10116 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101082001
Zoro #
G2082151
UPC #
888569017673
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
26mm
Width
9mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
10116 Lbf
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
4047
Lubrication
Molybdenum (MoS2) Coating
Type
Metric Heavy

Description

Spherical Plain, 12mm Bore, Maint. Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.