Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 1.375in. Bore, Sealed

  • Mfr # 2101082143

  • Zoro # G2082495


product price: $22.45
/ea

Key Features

Bore Dia.
1.375"
Outside Dia.
2.1875"
Width
1.031"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
69691 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101082143
Zoro #
G2082495
UPC #
888569018274
Country of Origin
China

Dimensions

Bore Dia.
1.375"
Outside Dia.
2.1875"
Width
1.031"

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
69691 Lbf
Dynamic Load Capacity (Lb.)
22931
Temp. Range (F)
-20 to +248° F
Lubrication
Molybdenum (MoS2) Coating
Type
Inch with Seals

Description

Spherical Plain, 1.375in. Bore, Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.