Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 1.375inBore, ExtInnerRing

  • Mfr # GEZM 106ES 2RS

  • Zoro # G2080447


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.375"
Outside Dia.
2.1875"
Width
1.031"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
69691 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEZM 106ES 2RS
Zoro #
G2080447
UPC #
00888569018632
Country of Origin
China

Dimensions

Bore Dia.
1.375"
Outside Dia.
2.1875"
Width
1.031"
Ball Diameter
1.937 in
Bore Diameter
1 3/8 in
Outer Ring Width
1.031 in
Inner Ring Width
2.062 in
Flat Diameter
1.375 in
Outside Diameter
2 3/16 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
69691 Lbf
Type
Inch Wide Inner Ring
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
22931
Temp. Range (F)
-20 to +248° F
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Lubrication Openings
Lubrication Groove, Oil Hole
System of Measurement
Inch
Standards
ISO 9001
Dynamic Radial Load Capacity
102 kN
Lubricant Material
MoS2
Static Radial Load Capacity
310 kN
Closure
Double Sealed
Outer Ring Material
Alloy Steel
Liner Material
No Liner
Minimum Temperature
-20 Degrees F

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 3/8 in, Ball Diameter 1.937 in, Outer Ring Width 1.031 in, Outside Diameter 2 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 102 kN, Flat Diameter 1.375 in, Inner Ring Width 2.062 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.