Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 1.5in. Bore, 2.75in. OD

  • Mfr # HCOM 24T

  • Zoro # G2082477


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5"
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
134900 Lbf
Type
Thrust
Dynamic Load Capacity (Lb.)
24500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCOM 24T
Zoro #
G2082477
UPC #
888569020413
Country of Origin
China

Dimensions

Bore Dia.
1.5"

Details

Item
Sleeve Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
134900 Lbf
Type
Thrust
Dynamic Load Capacity (Lb.)
24500
Temp. Range (F)
-58 to +300° F
Lubrication
Light Oil Preservative

Description

Sleeve Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.