Zoro Homepage

Spherical Plain, 160mm Bore, HighCapacity

  • Mfr # GE 160TA 2RS

  • Zoro # G2082039


product price: $1,517.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
160mm
Outside Dia.
230mm
Width
80mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
1079083 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 160TA 2RS
Zoro #
G2082039
UPC #
00888569016836
Country of Origin
China

Dimensions

Bore Dia.
160mm
Outside Dia.
230mm
Width
80mm
Flat Diameter
160 mm
Outer Ring Width
80 mm
Outside Diameter
230 mm
Bore Diameter
160 mm
Ball Diameter
200 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
1079083 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Type
Metric
Temp. Range (F)
-20 to +248° F
Dynamic Load Capacity (Lb.)
539541
System of Measurement
Metric
Closure
Double Sealed
Outer Ring Material
Alloy Steel
Liner Material
No Liner
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 160 mm, Ball Diameter 200 mm, Outer Ring Width 80 mm, Outside Diameter 230 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 160 mm, Self Lubricating Bearing No, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.