Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 180mm Bore, Sealed

  • Mfr # GE 180ES 2RS

  • Zoro # G2081950


product price: $1,693.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
180mm
Outside Dia.
260mm
Width
80mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
1719788 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 180ES 2RS
Zoro #
G2081950
UPC #
00888569016881
Country of Origin
China

Dimensions

Bore Dia.
180mm
Outside Dia.
260mm
Width
80mm
Outside Diameter
260 mm
Ball Diameter
225 mm
Flat Diameter
180 mm
Inner Ring Width
105 mm
Bore Diameter
180 mm
Outer Ring Width
80 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
1719788 Lbf
Type
Metric
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-20 to +248° F
Dynamic Load Capacity (Lb.)
343958
Outer Ring Material
Alloy Steel
Closure
Double Sealed
Self Lubricating Bearing
No
Dynamic Radial Load Capacity
1,530 kN
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
7,650 kN
Maximum Temperature
250 Degrees F
Lubricant Material
MoS2
Lubrication Openings
Lubrication Groove, Oil Hole
Standards
ISO 9001
Liner Material
No Liner
System of Measurement
Metric

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 180 mm, Ball Diameter 225 mm, Outer Ring Width 80 mm, Outside Diameter 260 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 1,530 kN, Flat Diameter 180 mm, Inner Ring Width 105 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.