Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 200mm Bore, 290mm OD

  • Mfr # GE 200ES

  • Zoro # G2081810


product price: $2,148.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
200mm
Outside Dia.
290mm
Width
100mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
2382975 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 200ES
Zoro #
G2081810
UPC #
00888569016935
Country of Origin
China

Dimensions

Bore Dia.
200mm
Outside Dia.
290mm
Width
100mm
Ball Diameter
250 mm
Bore Diameter
200 mm
Flat Diameter
200 mm
Outside Diameter
290 mm
Inner Ring Width
130 mm
Outer Ring Width
100 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
2382975 Lbf
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-58 to +300° F
Type
Metric
Dynamic Load Capacity (Lb.)
476595
Closure
Open
Liner Material
No Liner
Lubricant Material
MoS2
System of Measurement
Metric
Minimum Temperature
-50 Degrees F
Dynamic Radial Load Capacity
2,120 kN
Self Lubricating Bearing
No
Maximum Temperature
300 Degrees F
Static Radial Load Capacity
10,600 kN
Lubrication Openings
Lubrication Groove, Oil Hole
Outer Ring Material
Alloy Steel
Standards
ISO 9001

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 200 mm, Ball Diameter 250 mm, Outer Ring Width 100 mm, Outside Diameter 290 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 2,120 kN, Flat Diameter 200 mm, Inner Ring Width 130 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.