Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 20mm Bore, 55mm OD

  • Mfr # GX 20F

  • Zoro # G2081768


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20mm
Outside Dia.
55mm
Width
13.8mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
660 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX 20F
Zoro #
G2081768
UPC #
00888569019059
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
55mm
Width
13.8mm
Outside Diameter
55 mm
Ball Diameter
60 mm
Bore Diameter
20 mm
Inner Ring Width
14.5 mm
Outer Ring Width
13.8 mm
Overall Width
20 mm
Flat Diameter
20 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
660 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Dynamic Load Capacity (Lb.)
330
Type
Metric Thrust
Temp. Range (F)
-58 to +300° F
Finish
Chrome Plated
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Load Direction
Radial, Thrust Single Direction
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
300 kN
Minimum Temperature
-50 Degrees F
Standards
ISO 9001
Liner Material
PTFE
Lubricant Material
MoS2
Dynamic Radial Load Capacity
150 kN
Closure
Open
Self Lubricating Bearing
Yes

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 20 mm, Ball Diameter 60 mm, Outer Ring Width 13.8 mm, Outside Diameter 55 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 150 kN, Finish Chrome Plated, Flat Diameter 20 mm, Inner Ring Width 14.5 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.