Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 20mmBore, 35mmOD, Sealed

  • Mfr # GEM 20ES 2RS

  • Zoro # G2081759


product price: $74.69
/ea

Key Features

Bore Dia.
20mm
Outside Dia.
35mm
Width
12mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
32822 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM 20ES 2RS
Zoro #
G2081759
UPC #
00888569018069
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
35mm
Width
12mm
Inner Ring Width
24 mm
Outer Ring Width
12 mm
Outside Diameter
35 mm
Ball Diameter
29 mm
Bore Diameter
20 mm
Flat Diameter
20 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
32822 Lbf
Type
Metric Wide Inner Ring
Temp. Range (F)
-20 to +248° F
Dynamic Load Capacity (Lb.)
6744
Lubrication
Molybdenum (MoS2) Coating
Static Radial Load Capacity
146 kN
Standards
ISO 9001
Lubricant Material
MoS2
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No
Minimum Temperature
-20 Degrees F
Liner Material
No Liner
Dynamic Radial Load Capacity
30 kN
Closure
Double Sealed
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Lubrication Openings
Lubrication Groove, Oil Hole

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 20 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 30 kN, Flat Diameter 20 mm, Inner Ring Width 24 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.