Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 220mm Bore, 320mm OD

  • Mfr # GE 220ES

  • Zoro # G2081731


product price: $2,344.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
220mm
Outside Dia.
320mm
Width
100mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
2607784 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 220ES
Zoro #
G2081731
UPC #
00888569016966
Country of Origin
China

Dimensions

Bore Dia.
220mm
Outside Dia.
320mm
Width
100mm
Ball Diameter
275 mm
Outside Diameter
320 mm
Bore Diameter
220 mm
Flat Diameter
220 mm
Inner Ring Width
135 mm
Outer Ring Width
100 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
2607784 Lbf
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
521557
Type
Metric
Lubrication
Molybdenum (MoS2) Coating
Liner Material
No Liner
Lubrication Openings
Lubrication Groove, Oil Hole
Minimum Temperature
-50 Degrees F
Outer Ring Material
Alloy Steel
Dynamic Radial Load Capacity
2,320 kN
Lubricant Material
MoS2
Closure
Open
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Self Lubricating Bearing
No
Standards
ISO 9001
Static Radial Load Capacity
11,600 kN

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 220 mm, Ball Diameter 275 mm, Outer Ring Width 100 mm, Outside Diameter 320 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 2,320 kN, Flat Diameter 220 mm, Inner Ring Width 135 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.