Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 220mm Bore, HighCapacity

  • Mfr # GE 220TA 2RS

  • Zoro # G2081716


product price: $4,508.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
220mm
Outside Dia.
320mm
Width
100mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
1852426 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 220TA 2RS
Zoro #
G2081716
UPC #
00888569016980
Country of Origin
China

Dimensions

Bore Dia.
220mm
Outside Dia.
320mm
Width
100mm
Flat Diameter
220 mm
Ball Diameter
275 mm
Bore Diameter
220 mm
Outside Diameter
320 mm
Outer Ring Width
100 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
1852426 Lbf
Type
Metric
Lubrication
Light Oil Preservative - PTFE Lined
Dynamic Load Capacity (Lb.)
926213
Temp. Range (F)
-20 to +248° F
Liner Material
No Liner
Closure
Double Sealed
Outer Ring Material
Alloy Steel
System of Measurement
Metric
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 220 mm, Ball Diameter 275 mm, Outer Ring Width 100 mm, Outside Diameter 320 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 220 mm, Self Lubricating Bearing No, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.