Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 2.25in. Bore, Sealed

  • Mfr # GEZ 204ES 2RS

  • Zoro # G2081880


product price: $65.65
/ea

Key Features

Bore Dia.
2.25"
Outside Dia.
3.5625"
Width
1.687"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
191088 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 204ES 2RS
Zoro #
G2081880
UPC #
00888569018359
Country of Origin
China

Dimensions

Bore Dia.
2.25"
Outside Dia.
3.5625"
Width
1.687"
Inner Ring Width
1.969 in
Flat Diameter
2.25 in
Outer Ring Width
1.687 in
Ball Diameter
3.223 in
Bore Diameter
2 1/4 in
Outside Diameter
3 9/16 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
191088 Lbf
Temp. Range (F)
-20 to +248° F
Lubrication
Molybdenum (MoS2) Coating
Type
Inch with Seals
Dynamic Load Capacity (Lb.)
62947
Lubricant Material
MoS2
System of Measurement
Inch
Outer Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
850 kN
Standards
ISO 9001
Self Lubricating Bearing
No
Closure
Double Sealed
Lubrication Openings
Lubrication Groove, Oil Hole
Minimum Temperature
-20 Degrees F
Liner Material
No Liner
Dynamic Radial Load Capacity
280 kN

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/4 in, Ball Diameter 3.223 in, Outer Ring Width 1.687 in, Outside Diameter 3 9/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 280 kN, Flat Diameter 2.25 in, Inner Ring Width 1.969 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.