Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 240mm Bore, Sealed

  • Mfr # GE 240ES 2RS

  • Zoro # G2081698


product price: $2,382.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
240mm
Outside Dia.
340mm
Width
100mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
2855074 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 240ES 2RS
Zoro #
G2081698
UPC #
00888569017000
Country of Origin
China

Dimensions

Bore Dia.
240mm
Outside Dia.
340mm
Width
100mm
Ball Diameter
300 mm
Outside Diameter
340 mm
Outer Ring Width
100 mm
Flat Diameter
240 mm
Bore Diameter
240 mm
Inner Ring Width
140 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
2855074 Lbf
Dynamic Load Capacity (Lb.)
573263
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-20 to +248° F
Type
Metric
Lubrication Openings
Lubrication Groove, Oil Hole
System of Measurement
Metric
Minimum Temperature
-20 Degrees F
Liner Material
No Liner
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No
Static Radial Load Capacity
12,700 kN
Dynamic Radial Load Capacity
2,550 kN
Standards
ISO 9001
Maximum Temperature
250 Degrees F
Lubricant Material
MoS2
Closure
Double Sealed

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 240 mm, Ball Diameter 300 mm, Outer Ring Width 100 mm, Outside Diameter 340 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 2,550 kN, Flat Diameter 240 mm, Inner Ring Width 140 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.