Zoro Homepage

Spherical Plain, 260mm Bore, Sealed

  • Mfr # GE 260ES 2RS

  • Zoro # G2081600


product price: $3,451.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
260mm
Outside Dia.
370mm
Width
110mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
3414848 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 260ES 2RS
Zoro #
G2081600
UPC #
00888569017062
Country of Origin
China

Dimensions

Bore Dia.
260mm
Outside Dia.
370mm
Width
110mm
Outer Ring Width
110 mm
Bore Diameter
260 mm
Flat Diameter
260 mm
Outside Diameter
370 mm
Inner Ring Width
150 mm
Ball Diameter
325 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
3414848 Lbf
Dynamic Load Capacity (Lb.)
681171
Type
Metric
Temp. Range (F)
-20 to +248° F
Lubrication
Molybdenum (MoS2) Coating
System of Measurement
Metric
Minimum Temperature
-20 Degrees F
Liner Material
No Liner
Outer Ring Material
Alloy Steel
Standards
ISO 9001
Lubrication Openings
Lubrication Groove, Oil Hole
Lubricant Material
MoS2
Static Radial Load Capacity
15,190 kN
Closure
Double Sealed
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
3,030 kN

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 260 mm, Ball Diameter 325 mm, Outer Ring Width 110 mm, Outside Diameter 370 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 3,030 kN, Flat Diameter 260 mm, Inner Ring Width 150 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.