Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 2inBore, 1.5in.W, Sealed

  • Mfr # GEZ 200ES 2RS

  • Zoro # G2081917


product price: $63.35
/ea

Key Features

Bore Dia.
2"
Outside Dia.
3.1875"
Width
1.5"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
150622 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 200ES 2RS
Zoro #
G2081917
UPC #
00888569018335
Country of Origin
China

Dimensions

Bore Dia.
2"
Outside Dia.
3.1875"
Width
1.5"
Bore Diameter
2 in
Outer Ring Width
1.5 in
Outside Diameter
3 3/16 in
Ball Diameter
2.869 in
Inner Ring Width
1.75 in
Flat Diameter
2 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
150622 Lbf
Lubrication
Molybdenum (MoS2) Coating
Type
Inch with Seals
Temp. Range (F)
-20 to +248° F
Dynamic Load Capacity (Lb.)
50357
Lubrication Openings
Lubrication Groove, Oil Hole
Dynamic Radial Load Capacity
224 kN
Standards
ISO 9001
Outer Ring Material
Alloy Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Lubricant Material
MoS2
Liner Material
No Liner
Static Radial Load Capacity
670 kN
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 in, Ball Diameter 2.869 in, Outer Ring Width 1.5 in, Outside Diameter 3 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 224 kN, Flat Diameter 2 in, Inner Ring Width 1.75 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.