Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 30mm Bore, 47mmOD Sealed

  • Mfr # GEM 30ES 2RS

  • Zoro # G2081357


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30mm
Outside Dia.
47mm
Width
18mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
69691 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEM 30ES 2RS
Zoro #
G2081357
UPC #
00888569018083
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
47mm
Width
18mm
Outside Diameter
47 mm
Ball Diameter
40.7 mm
Outer Ring Width
18 mm
Inner Ring Width
30 mm
Bore Diameter
30 mm
Flat Diameter
30 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
69691 Lbf
Lubrication
Molybdenum (MoS2) Coating
Type
Metric Wide Inner Ring
Temp. Range (F)
-20 to +248° F
Dynamic Load Capacity (Lb.)
13938
Outer Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
310 kN
Lubricant Material
MoS2
Minimum Temperature
-20 Degrees F
Lubrication Openings
Lubrication Groove, Oil Hole
Closure
Double Sealed
Standards
ISO 9001
System of Measurement
Metric
Liner Material
No Liner
Dynamic Radial Load Capacity
62 kN

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 30 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 62 kN, Flat Diameter 30 mm, Inner Ring Width 30 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.