Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 30mm Bore, 55mm OD

  • Mfr # GEH 30ES

  • Zoro # G2081390


product price: $59.99
/ea

Key Features

Bore Dia.
30mm
Outside Dia.
55mm
Width
20mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
89699 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEH 30ES
Zoro #
G2081390
UPC #
00888569017857
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
55mm
Width
20mm
Outer Ring Width
20 mm
Ball Diameter
47 mm
Flat Diameter
30 mm
Bore Diameter
30 mm
Inner Ring Width
32 mm
Outside Diameter
55 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
89699 Lbf
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
17760
Type
Metric Heavy
Temp. Range (F)
-58 to +300° F
Static Radial Load Capacity
399 kN
Liner Material
No Liner
Maximum Temperature
300 Degrees F
Minimum Temperature
-50 Degrees F
Standards
ISO 9001
Dynamic Radial Load Capacity
79 kN
Self Lubricating Bearing
No
Outer Ring Material
Alloy Steel
Lubricant Material
MoS2
System of Measurement
Metric
Lubrication Openings
Lubrication Groove, Oil Hole
Closure
Open

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 30 mm, Ball Diameter 47 mm, Outer Ring Width 20 mm, Outside Diameter 55 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 79 kN, Flat Diameter 30 mm, Inner Ring Width 32 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.