Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 30mm Bore, Maint. Free

  • Mfr # GE 30C

  • Zoro # G2081366


product price: $34.99
/ea

Key Features

Bore Dia.
30mm
Outside Dia.
47mm
Width
18mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
37318 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 30C
Zoro #
G2081366
UPC #
00888569017116
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
47mm
Width
18mm
Bore Diameter
30 mm
Inner Ring Width
22 mm
Outer Ring Width
18 mm
Ball Diameter
40.7 mm
Flat Diameter
30 mm
Outside Diameter
47 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
37318 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Dynamic Load Capacity (Lb.)
14613
Temp. Range (F)
-58 to +300° F
Type
Metric
Closure
Open
Outer Ring Material
Alloy Steel
Minimum Temperature
-50 Degrees F
Lubricant Material
MoS2
Self Lubricating Bearing
Yes
Maximum Temperature
300 Degrees F
Dynamic Radial Load Capacity
65 kN
Liner Material
PTFE
Static Radial Load Capacity
166 kN
Finish
Chrome Plated
Standards
ISO 9001
System of Measurement
Metric

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material PTFE, Bore Diameter 30 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 65 kN, Finish Chrome Plated, Flat Diameter 30 mm, Inner Ring Width 22 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.