Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 3.25in. Bore, Sealed

  • Mfr # GEZ 304ES 2RS

  • Zoro # G2081497


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.25"
Outside Dia.
5.125"
Width
2.437"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
395664 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 304ES 2RS
Zoro #
G2081497
UPC #
00888569018434
Country of Origin
China

Dimensions

Bore Dia.
3.25"
Outside Dia.
5.125"
Width
2.437"
Outside Diameter
5 1/8 in
Bore Diameter
3 1/4 in
Ball Diameter
4.685 in
Flat Diameter
3.25 in
Inner Ring Width
2.844 in
Outer Ring Width
2.437 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
395664 Lbf
Dynamic Load Capacity (Lb.)
131513
Type
Inch with Seals
Temp. Range (F)
-20 to +248° F
Lubrication
Molybdenum (MoS2) Coating
Dynamic Radial Load Capacity
585 kN
Lubrication Openings
Lubrication Groove, Oil Hole
Standards
ISO 9001
System of Measurement
Inch
Lubricant Material
MoS2
Outer Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
1,760 kN
Closure
Double Sealed
Liner Material
No Liner

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 1/4 in, Ball Diameter 4.685 in, Outer Ring Width 2.437 in, Outside Diameter 5 1/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 585 kN, Flat Diameter 3.25 in, Inner Ring Width 2.844 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.