Zoro Homepage

Spherical Plain, 32mm Bore, Ext.InnerRing

  • Mfr # GEG 32ES

  • Zoro # G2081320


product price: $33.89
/ea

Key Features

Bore Dia.
32mm
Outside Dia.
52mm
Width
18mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
73737 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEG 32ES
Zoro #
G2081320
UPC #
00888569017529
Country of Origin
China

Dimensions

Bore Dia.
32mm
Outside Dia.
52mm
Width
18mm
Outer Ring Width
18 mm
Ball Diameter
44 mm
Bore Diameter
32 mm
Outside Diameter
52 mm
Inner Ring Width
32 mm
Flat Diameter
32 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
73737 Lbf
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
14613
Lubrication
Molybdenum (MoS2) Coating
Type
Metric Wide Inner Ring
Lubricant Material
MoS2
Maximum Temperature
300 Degrees F
Standards
ISO 9001
Closure
Open
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
328 kN
Self Lubricating Bearing
No
Minimum Temperature
-50 Degrees F
Dynamic Radial Load Capacity
65 kN
Lubrication Openings
Lubrication Groove, Oil Hole
Liner Material
No Liner
System of Measurement
Metric

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 32 mm, Ball Diameter 44 mm, Outer Ring Width 18 mm, Outside Diameter 52 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 65 kN, Flat Diameter 32 mm, Inner Ring Width 32 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.